- 1/8-27 NPT Thread
- 2 11/16" OAL
- Steel, Zinc Plated
| Thread Type | NPT |
| Gauge Range | 3/4 in |
| Material | Steel, Zinc-Plated |
| Overall Height | 2.6875 in |
| Threads per Inch | 27 |
| Thread Size | 1/8 |
| Weight | 0.5 LB |
| Thread Type | NPT |
| Gauge Range | 3/4 in |
| Material | Steel, Zinc-Plated |
| Overall Height | 2.6875 in |
| Threads per Inch | 27 |
| Thread Size | 1/8 |
| Weight | 0.5 LB |