- Steel, Zinc Plated
- 1/2-14 NPT Thread Size
- 75 psi
- 1 1/4" Assembly Clearance
- 7/16" Body Length
features
- Clear window
- Reflector
- Steel
- Zinc-plated
- Maximum temperature 250 °F
- For insertion in tapped els, tees or other NPT fittings
- Not for air service
| Pressure | 75 psi |
| Material | Steel, Zinc-Plated |
| Threads per Inch | 14 |
| Assembly Clearance | 1 1/4 in |
| Thread Type | NPT |
| Body Length | 7/16 in |
| Thread Size | 1/2 |
| Thread Lead | 17/32 in |
| Window Diameter | 37/64 in |
| Weight | 0.076 LB |

