- Steel, Zinc Plated
- 1 1/4-11 1/2 NPT Thread Size
- 10 psi
- 2 1/4" Assembly Clearance
- 1/2" Body Length
features
- Clear window
- Reflector
- Steel
- Zinc-plated
- Maximum temperature 250 °F
- For insertion in tapped els, tees or other NPT fittings
- Not for air service
| Pressure | 10 psi |
| Threads per Inch | 11 1/2 |
| Body Length | 1/2 in |
| Thread Size | 1 1/4 |
| Window Diameter | 1 9/32 in |
| Thread Lead | 11/16 in |
| Thread Type | NPT |
| Assembly Clearance | 2 1/4 in |
| Material | Steel, Zinc-Plated |
| Weight | 0.322 LB |

