Gits Manufacturing Co.
04100
DW-40 Press-Fit Observa-Dome Porthole Liquid Level Gauge
Item #101981646
- Bright Brass
- 1 1/4" Diameter
- 1 1/4" Bore Size
- 3/4" Width
- 15/16" Window Diameter
description
- Bright brass.
features
- Bright brass
- Not for air service
| Material | Bright Brass |
| Bore Size | 1 1/4 in |
| Dia. | 1 1/4 in |
| Window Diameter | 15/16 in |
| Weight | 0.028 LB |
