Gits Manufacturing Co.
04101
DW-40 Press-Fit Observa-Dome Porthole Liquid Level Gauge
Item #101368137
- Bright Brass
- 1 1/2" Diameter
- 1 1/2" Bore Size
- 31/32" Width
- 1 1/4" Window Diameter
description
- Bright brass.
features
- Bright brass
- Not for air service
| Bore Size | 1 1/2 in |
| Dia. | 1 1/2 in |
| Window Diameter | 1 1/4 in |
| Material | Bright Brass |
| Weight | 0.038 LB |
