Gits Manufacturing Co.
04102
DW-40 Press-Fit Observa-Dome Porthole Liquid Level Gauge
Item #101982100
- Bright Brass
- 2" Diameter
- 2" Bore Size
- 1 5/32" Width
- 1 11/16" Window Diameter
description
- Bright brass.
features
- Bright brass
- Not for air service
| Bore Size | 2 in |
| Dia. | 2 in |
| Window Diameter | 1 11/16 in |
| Material | Bright Brass |
| Weight | 0.058 LB |
