- Bright Brass
- 1 1/4" Diameter
- .000" to .0020" Bore Diameter
- 1 1/4" Bore Size
- 1/2" Width
description
- Bright brass.
features
- Bright brass
caution
- When a drive has three pulleys, at least two should be flanged
- If the drive has more than three pulleys, every other pulley should be flanged
| Dia. | 1.25 in |
| Bore Dia. Tolerance Minus | 0 in |
| Bore Dia. Tolerance Plus | 0.002 in |
| Material | Bright Brass |
| Window Diameter | 1 in |
| Weight | 0.026 LB |

