- Bright Brass
- 2" Diameter
- .000" to .002" Bore Diameter
- 2" Bore Size
- 1/2" Width
description
- Bright brass.
features
- Bright brass
caution
- It is necessary to use a minimum of one flanged pulley to prevent the belt from riding off
- When the drive is operated on other than horizontal shafts, or when the center distance is greater than eight times the diameter of the smaller pulley on drive ratios less than 3:1, both pulleys should be flanged
- When a drive has three pulleys, at least two should be flanged
- If the drive has more than three pulleys, every other pulley should be flanged
| Bore Dia. Tolerance Minus | 0 in |
| Material | Bright Brass |
| Window Diameter | 1 3/4 in |
| Dia. | 2 in |
| Bore Dia. Tolerance Plus | 0.002 in |
| Weight | 0.046 LB |

