- Steel, Zinc Plated
- 3/4-14 Thread Size
- 1 1/2" Assembly Clearance
- 13/16" Body Length
- 17/32" Thread Lead
features
- Maximum conditions 10 psi to 100 °F, 2 psi to 160 °F
- Not for air service
| Window Diameter | 15/16 in |
| Thread Type | NPT |
| Threads per Inch | 14 |
| Assembly Clearance | 1 1/2 in |
| Material | Steel, Zinc-Plated |
| Thread Size | 3/4 |
| Body Length | 13/16 in |
| Thread Lead | 17/32 in |
| Weight | 0.088 LB |

