- Steel, Zinc Plated
- 1 1/4-11 1/2 Thread Size
- 2 1/4" Assembly Clearance
- 1" Body Length
- 11/16" Thread Lead
features
- Maximum conditions 10 psi to 100 °F, 2 psi to 160 °F
- Not for air service
| Thread Size | 1 1/4 |
| Window Diameter | 1 1/4 in |
| Threads per Inch | 11 1/2 |
| Body Length | 1 in |
| Thread Lead | 11/16 in |
| Assembly Clearance | 2 1/4 in |
| Material | Steel, Zinc-Plated |
| Thread Type | NPT |
| Weight | 0.3 LB |

