- Zinc Die Cast, Zinc Plated
- 1 7/8" Diameter
- 15/16" Sight Diameter
caution
- Not for air service
| Material | Zinc Die Cast, Zinc Plated |
| Dia. | 1.875 in |
| Sight Diameter | 15/16 in |
| Weight | 0.05 LB |
| Material | Zinc Die Cast, Zinc Plated |
| Dia. | 1.875 in |
| Sight Diameter | 15/16 in |
| Weight | 0.05 LB |