Skip to content Skip to navigation menu
Gits Manufacturing Co.04152

04152

CW-10 Clear Porthole Window Liquid Level Gauge With Open Back
Item #101981758
  • Steel, Zinc Plated
  • 2 1/4" Diameter
  • 1 1/4" Sight Diameter
Gits Manufacturing Co.04152
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Steel, Zinc Plated
  • 2 1/4" Diameter
  • 1 1/4" Sight Diameter

caution

  • Not for air service
Material Steel, Zinc-Plated
Dia. 2.25 in
Sight Diameter 1 1/4 in
Weight 0.04 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison