- Bright Brass
- 1/8-27 NPT Thread Size
- 1 1/2" Overall Height
- 3/4" Gauge Range
description
- The full length sight window provides easy viewing of a wide range of liquid levels.
applications
- Tanks
- Reservoirs
- Hydraulic equipment
- Steel mill pumps
caution
- Not intended for use in most cyclic applications or high speed engagement
- Tooth clutches are normally engaged when stationary
options
- Gauges are available with mounting centers up to 60" in 1" increments
| Gauge Range | 3/4 in |
| Thread Type | NPT |
| Material | Bright Brass |
| Threads per Inch | 27 |
| Overall Height | 1.5 in |
| Thread Size | 1/8 |
| Weight | 0.052 LB |

