- Bright Brass
- 1/8-27 (f) NPT Thread Size
- 2 9/16" Overall Height
- 1 3/32" Gauge Range
description
- The full length sight window provides easy viewing of a wide range of liquid levels.
applications
- Tanks
- Reservoirs
- Hydraulic equipment
- Steel mill pumps
caution
- Use of damaged assembly could be hazardous
options
- Gauges are available with mounting centers up to 60" in 1" increments
| Threads per Inch | 27 |
| Thread Type | NPT |
| Overall Height | 2.5625 in |
| Thread Size | 1/8 |
| Material | Bright Brass |
| Gauge Range | 1 3/32 in |
| Weight | 0.05 LB |

