- Brass
- 1/8-27 NPT (m) Top NPT
- 1/8-27 NPT (m) Bottom NPT
- 3 1/4" Overall Length
- 2 5/8" Valve Projection
features
- Brass
- Glass window at right angle to shut-off
caution
- When the drive is operated on other than horizontal shafts, or when the center distance is greater than eight times the diameter of the smaller pulley on drive ratios less than 3:1, both pulleys should be flanged
- When a drive has three pulleys, at least two should be flanged
- If the drive has more than three pulleys, every other pulley should be flanged
| Style | PF |
| Material | Brass |
| Valve Projection | 2 5/8 in |
| Overall Length | 3.25 in |
| Top NPT | 1/8-27 NPT Male |
| Bottom NPT | 1/8-27 NPT Male |
| Weight | 0.276 LB |

