- Brass
- 1/4-18 NPT (m) Top NPT
- 1/4-18 NPT (m) Bottom NPT
- 3 1/4" Overall Length
- 2 5/8" Valve Projection
features
- Brass
- Glass window at right angle to shut-off
caution
- Steel housings must be used for operating pressures above 3,000 psi
| Top NPT | 1/4-18 NPT Male |
| Overall Length | 3.25 in |
| Material | Brass |
| Valve Projection | 2 5/8 in |
| Style | PF |
| Bottom NPT | 1/4-18 NPT Male |
| Weight | 0.304 LB |

