- Brass
- 3/8-18 NPT (f) Top NPT
- 3/8-18 NPT (m) Bottom NPT
- 2 11/16" Overall Length
- 2 5/8" Valve Projection
features
- Brass
- Glass window at right angle to shut-off
caution
- Consult Service Center if drive rpm is less than specified minimum rpm.
| Style | PF |
| Top NPT | 3/8-18 NPT Female |
| Bottom NPT | 3/8-18 NPT Male |
| Valve Projection | 2 5/8 in |
| Material | Brass |
| Overall Length | 2.6875 in |
| Weight | 0.1 LB |

