- Zinc Die Cast, Zinc Plated
- 1/4-18 NPT Thread Size
- 2 3/4" Overall Length
- 7/16" Sight Opening
- 1 5/8" Overall Height
description
- Made in one-piece high quality die cast. Glass cylinder is gasketed both on top and bottom. Wide spring-hinged cover makes it suitable for use as an oil reservoir filler as well as a gauge.
features
- Zinc die-cast
- Zinc-plated
- Not for air service
| Threads per Inch | 18 |
| Overall Length | 2 3/4 in |
| Thread Type | NPT |
| Sight Opening | 7/16 in |
| Material | Zinc Die Cast, Zinc Plated |
| Thread Size | 1/4 |
| Overall Height | 1 3/4 in |
| Weight | 0.39 LB |

