- Zinc Die Cast, Zinc Plated
- 3/8-18 NPT Thread Size
- 2 3/8" Overall Length
- 5/16" Sight Opening
- 1 9/16" Overall Height
description
- Made in one-piece high quality die cast. Glass cylinder is gasketed both on top and bottom. Wide spring-hinged cover makes it suitable for use as an oil reservoir filler as well as a gauge.
features
- Zinc die-cast
- Zinc-plated
caution
- When a drive has three pulleys, at least two should be flanged
- If the drive has more than three pulleys, every other pulley should be flanged
| Thread Size | 3/8 |
| Material | Zinc Die Cast, Zinc Plated |
| Threads per Inch | 18 |
| Thread Type | NPT |
| Overall Length | 2.375 in |
| Sight Opening | 5/16 in |
| Overall Height | 1.5625 in |
| Weight | 0.336 LB |

