- Zinc Die Cast, Zinc Plated
- 1/2-14 NPT Thread Size
- 2 5/8" Overall Length
- 7/16" Sight Opening
- 1 5/8" Overall Height
description
- Made in one-piece high quality die cast. Glass cylinder is gasketed both on top and bottom. Wide spring-hinged cover makes it suitable for use as an oil reservoir filler as well as a gauge.
features
- Zinc die-cast
- Zinc-plated
caution
- Ideal for use with filters and lubricators
- Suitable for use in normal industrial environments, but should not be located in areas where they could be subjected to direct sunlight, an impact blow or temperatures outside of the rated range
- Some chemicals can cause damage
- Polycarbonate bowls should not be exposed to chlorinated hydro-carbons, ketones, esters and certain alcohols
- Cannot be used in air systems where compressors are lubricated with fire-resistant fluids, such as phosphate ester and di-ester types
| Threads per Inch | 14 |
| Overall Length | 2.625 in |
| Thread Size | 1/2 |
| Thread Type | NPT |
| Sight Opening | 7/16 in |
| Overall Height | 1.625 in |
| Material | Zinc Die Cast, Zinc Plated |
| Weight | 0.36 LB |

