- Zinc Die Cast, Zinc Plated
- 1/2-14 NPT Thread Size
- 2 3/4" Overall Length
- 1" Sight Opening
- 2 23/32" Overall Height
description
- Made in one-piece high quality die cast. Glass cylinder is gasketed both on top and bottom. Wide spring-hinged cover makes it suitable for use as an oil reservoir filler as well as a gauge.
features
- Zinc die-cast
- Zinc-plated
caution
- Not for air service
| Overall Length | 2.75 in |
| Material | Zinc Die Cast, Zinc Plated |
| Threads per Inch | 14 |
| Overall Height | 2.71875 in |
| Thread Type | NPT |
| Sight Opening | 1 in |
| Thread Size | 1/2 |
| Weight | 0.458 LB |

