- Aluminum, Clear Anodize
- 3/8-18 NPT Thread Size
- 1 15/16" Overall Length
- 1 1/4" Overall Height
caution
- Maximum viscosity 1500 SSU.
| Overall Height | 1.25 in |
| Material | Aluminum (Clear Anodize) |
| Overall Length | 1.9375 in |
| Threads per Inch | 18 |
| Thread Size | 3/8 |
| Thread Type | NPT |
| Weight | 0.118 LB |

