- Bronze
- 1-11 1/2 NPT Thread Size
- 3 13/16" Overall Length
- 1 1/2" Sight Opening
- 3 11/16" Overall Height
| Threads per Inch | 11 1/2 |
| Sight Opening | 1 1/2 in |
| Thread Type | NPT |
| Material | Bronze |
| Overall Length | 3.8125 in |
| Thread Size | 1 |
| Overall Height | 3.6875 in |
| Weight | 0.05 LB |

