- Aluminum, Clear Anodize
- 1/2-14 NPT (f) Thread Size
- 1 15/16" Overall Length
- 1 1/4" Overall Height
caution
- Mixing grid coupling components from different manufacturers may cause premature failure and possible personal injury or property damage from flying debris
| Threads per Inch | 14 |
| Thread Size | 1/2 |
| Overall Length | 1.9375 in |
| Overall Height | 1.25 in |
| Material | Aluminum (Clear Anodize) |
| Thread Type | NPT |
| Weight | 0.118 LB |

