- Aluminum, Gold Anodize
- 1/8-27 Top NPT Female
- 3/4-14 Bottom NPT Female
- 1" Dia
- 1 1/16" Sight Opening
description
- Gold anodized aluminum.
features
- Aluminum gold anodized
- Maximum working pressure 120 psi
- Maximum temperature -40 °F to 250 °F
caution
- Caution: a damaged hot knife can negatively affect weld results
| Material | Aluminum (Gold Anodize) |
| Bottom NPT | 3/4-14 NPT Female |
| Sight Opening | 1 1/16 in |
| Dia. | 1 in |
| Top NPT | 1/8-27 NPT Female |
| Overall Length | N/A |
| Weight | 0.1 LB |

