- Aluminum, Gold Anodize
- 1/4-18 NPT Top NPT Female
- 1/4-18 NPT Bottom NPT Female
- 2 13/32" OAL
- 1" Dia
features
- Aluminum gold anodized
- Maximum working pressure 120 psi
- Maximum temperature -40 °F to 250 °F
- Not for air service
| Overall Length | 2 13/32 in |
| Sight Opening | 1 1/16 in |
| Material | Aluminum (Gold Anodize) |
| Top NPT | 1/4-18 NPT Female |
| Dia. | 1 in |
| Bottom NPT | 1/4-18 NPT Female |
| Weight | 0.05 LB |

