- Aluminum, Gold Anodize
- 3/8-18 NPT Top NPT Female
- 3/8-18 NPT Bottom NPT Female
- 2 3/8" OAL
- 1 9/32" Dia
features
- Aluminum gold anodized
- Maximum working pressure 120 psi
- Maximum temperature -40 °F to 250 °F
- Not for air service
| Dia. | 1 9/32 in |
| Top NPT | 3/8-18 NPT Female |
| Bottom NPT | 3/8-18 NPT Female |
| Overall Length | 2 3/8 in |
| Sight Opening | 1 in |
| Material | Aluminum (Gold Anodize) |
| Weight | 0.084 LB |

