- Aluminum, Gold Anodize
- 1/4-18 NPT Top NPT Female
- 1/4-18 NPT Bottom NPT Female
- 2 13/16" OAL
- 1" Dia
description
- Gold anodized aluminum.
features
- Aluminum gold anodized
- Maximum working pressure 120 psi
- Maximum temperature -40 °F to 250 °F
caution
- Steel housings must be used for operating pressures above 3,000 psi
| Sight Opening | 1 1/16 in |
| Material | Aluminum (Gold Anodize) |
| Dia. | 1 in |
| Top NPT | 1/4-18 NPT Female |
| Bottom NPT | 1/4-18 NPT Male |
| Overall Length | 2.8125 in |
| Weight | 0.062 LB |

