- Aluminum, Gold Anodize
- 3/8-18 NPT Top NPT Female
- 3/8-18 NPT Bottom NPT
- 2 29/32" OAL
- 1 9/32" Dia
description
- Gold anodized aluminum.
features
- Aluminum gold anodized
- Maximum working pressure 120 psi
- Maximum temperature -40 °F to 250 °F
caution
- Any sliding spool valve, if held for long periods of time, may stick and not spring return due to fluid residue formation and therefore should be cycled periodically to prevent this from happening
| Bottom NPT | 3/8-18 NPT Male |
| Top NPT | 3/8-18 NPT Female |
| Dia. | 1.28125 in |
| Material | Aluminum (Gold Anodize) |
| Sight Opening | 1 in |
| Overall Length | 2.90625 in |
| Weight | 0.098 LB |

