- Aluminum, Gold Anodize
- 1/2-14 NPT Top NPT Female
- 1/2-14 NPT Bottom NPT Female
- 2 15/16" OAL
- 1 5/8" Dia
features
- Aluminum gold anodized
- Maximum working pressure 120 psi
- Maximum temperature -40 °F to 250 °F
- Not for air service
| Material | Aluminum (Gold Anodize) |
| Sight Opening | 1 1/8 in |
| Dia. | 1 5/8 in |
| Overall Length | 2 15/16 in |
| Top NPT | 1/2-14 NPT Female |
| Bottom NPT | 1/2-14 NPT Female |
| Weight | 0.194 LB |

