- Aluminum, Gold Anodize
- 3/4-14 NPT Top NPT Female
- 3/4-14 NPT Bottom NPT Female
- 3 1/16" OAL
- 1 13/16" Dia
description
- Gold anodized aluminum.
features
- Aluminum gold anodized
- Maximum working pressure 120 psi
- Maximum temperature -40 °F to 250 °F
caution
- Mixing grid coupling components from different manufacturers may cause premature failure and possible personal injury or property damage from flying debris
| Overall Length | 3.0625 in |
| Top NPT | 3/4-14 NPT Female |
| Dia. | 1.8125 in |
| Material | Aluminum (Gold Anodize) |
| Sight Opening | 1 1/8 in |
| Bottom NPT | 3/4-14 NPT Female |
| Weight | 0.252 LB |

