- Brass
- 1-11 1/2 Top NPT Female
- 1-11 1/2 Bottom NPT Female
- 2 3/4" Dia
- 1 3/4" Sight Opening
description
- Gold anodized aluminum.
caution
- If the drive has more than three pulleys, every other pulley should be flanged
| Dia. | 2.75 in |
| Top NPT | 1-11 1/2 NPT Female |
| Bottom NPT | 1-11 1/2 NPT Female |
| Overall Length | N/A |
| Sight Opening | 1 3/4 in |
| Material | Brass |
| Weight | 0.1 LB |

