- Brass
- 1 1/4-11 1/2 Top NPT Female
- 1 1/4-11 1/2 Bottom NPT Female
- 2 3/4" Dia
- 1 3/4" Sight Opening
description
- Gold anodized aluminum.
caution
- Polycarbonate bowls should not be exposed to chlorinated hydro-carbons, ketones, esters and certain alcohols
- Cannot be used in air systems where compressors are lubricated with fire-resistant fluids, such as phosphate ester and di-ester types
| Sight Opening | 1 3/4 in |
| Overall Length | N/A |
| Top NPT | 1 1/4-11 1/2 NPT Female |
| Bottom NPT | 1 1/4-11 1/2 NPT Female |
| Material | Brass |
| Dia. | 2.75 in |
| Weight | 0.2 LB |

