- Brass
- 1/8-27 Top NPT
- 1/8-27 Bottom NPT
- 3 1/4" OAL
- 2 5/8" Valve Projection
features
- Brass
- Valves parallel to shut-off
caution
- Not for air service
| Style | AF |
| Valve Projection | 2 5/8 in |
| Top NPT | 1/8-27 NPT Male |
| Material | Brass |
| Overall Length | 3.25 in |
| Bottom NPT | 1/8-27 NPT Male |
| Weight | 0.306 LB |

