- Brass
- 3/8-18 Top NPT
- 3/8-18 Bottom NPT
- 3 1/4" OAL
- 2 5/8" Valve Projection
features
- Brass
- Valves parallel to shut-off
caution
- Mixing grid coupling components from different manufacturers may cause premature failure and possible personal injury or property damage from flying debris
| Bottom NPT | 3/8-18 NPT Male |
| Style | AF |
| Material | Brass |
| Overall Length | 3.25 in |
| Top NPT | 3/8-18 NPT Male |
| Valve Projection | 2 5/8 in |
| Weight | 0.324 LB |

