- Brass
- 1/8-37 Top NPT Female
- 1/8-27 Bottom NPT
- 2 11/16" OAL
- 2 5/8" Valve Projection
caution
- Suitable for use in normal industrial environments, but should not be located in areas where they could be subjected to direct sunlight, an impact blow or temperatures outside of the rated range
- Some chemicals can cause damage
- Polycarbonate bowls should not be exposed to chlorinated hydro-carbons, ketones, esters and certain alcohols
- Cannot be used in air systems where compressors are lubricated with fire-resistant fluids, such as phosphate ester and di-ester types
| Valve Projection | 2 5/8 in |
| Top NPT | 1/8-27 NPT Female |
| Style | AF |
| Material | Brass |
| Bottom NPT | 1/8-27 NPT Male |
| Overall Length | 2.6875 in |
| Weight | 0.1 LB |

