- Steel, Nickel Plated
- 3/4-14 Thread Size
- 3,000 psi
- 1 5/16" Assembly Clearance
- 15/16" Body Length
features
- Glass window
- Leak tight
- Plated bodies
- Hexagon heads
- Maximum temperature 500 °F
- Not for air service
| Thread Lead | 5/8 in |
| Assembly Clearance | 1 5/16 in |
| Material | Steel, Nickel Plated |
| Window Diameter | 3/4 in |
| Pressure | 3,000 psi |
| Thread Size | 3/4 |
| Body Length | 15/16 in |
| Threads per Inch | 14 |
| Thread Type | NPT |
| Weight | 0.114 LB |

