- Steel, Nickel Plated
- 1-11 1/2 NPT Thread Size
- 2,500 psi
- 1 5/8" Assembly Clearance
- 1 1/16" Body Length
features
- Glass window
- Leak tight
- Plated bodies
- Hexagon heads
- Maximum temperature 500 °F
- Not for air service
| Pressure | 2,500 psi |
| Thread Type | NPT |
| Threads per Inch | 11 1/2 |
| Assembly Clearance | 1 5/8 in |
| Window Diameter | 15/16 in |
| Body Length | 1 1/16 in |
| Thread Lead | 3/4 in |
| Thread Size | 1 |
| Material | Steel, Nickel Plated |
| Weight | 0.204 LB |

