- Steel, Nickel Plated
- 1 1/4-11 1/2 Thread Size
- 2,000 psi
- 2 1/8" Assembly Clearance
- 1 7/32" Body Length
features
- Glass window
- Leak tight
- Plated bodies
- Hexagon heads
- Maximum temperature 500 °F
caution
- Not for air service
| Threads per Inch | 11 1/2 |
| Pressure | 2000 psi |
| Assembly Clearance | 2 1/8 in |
| Window Diameter | 1 3/16 in |
| Thread Type | NPT |
| Thread Lead | 13/16 in |
| Body Length | 1 7/32 in |
| Material | Steel, Nickel Plated |
| Thread Size | 1 1/4 |
| Weight | 0.02 LB |

