- Steel, Nickel Plated
- 2011 1/2 Thread Size
- 1,000 psi
- 2 15/16" Assembly Clearance
- 1 9/32" Body Length
features
- Glass window
- Leak tight
- Plated bodies
- Hexagon heads
- Maximum temperature 500 °F
caution
- It is necessary to use a minimum of one flanged pulley to prevent the belt from riding off
- When the drive is operated on other than horizontal shafts, or when the center distance is greater than eight times the diameter of the smaller pulley on drive ratios less than 3:1, both pulleys should be flanged
- When a drive has three pulleys, at least two should be flanged
- If the drive has more than three pulleys, every other pulley should be flanged
| Body Length | 1 9/32 in |
| Thread Type | NPT |
| Threads per Inch | 11 1/2 |
| Thread Lead | 7/8 in |
| Material | Steel, Nickel Plated |
| Pressure | 1000 psi |
| Assembly Clearance | 2 15/16 in |
| Window Diameter | 1 7/8 in |
| Thread Size | 2 |
| Weight | 0.704 LB |

