- Brass
- 10-32 UNF Thread Size
- 1/4" Thread Length
- 21/32" Overall Height
- 3/4" Assembly Clearance
description
- Can be used where overhead clearance is limited or where access to bearings may be difficult.
applications
- Limited overhead clearance
features
- Narrower hex
| Overall Height | 0.65625 in |
| Material | Brass |
| Thread Pitch | N/A |
| Cover Style | Spring Top |
| Thread Size | #10 |
| Assembly Clearance | 3/4 in |
| Thread Type | UNF |
| Threads per Inch | 32 |
| Weight | 0.02 LB |

