- Zinc Die Cast
- Zinc Plated, Aluminum Cap
- 3/8-18 NPT Thread Size
- 2" Assembly Clearance
- 1/8" Oil Capacity
features
- Zinc die-cast
- Zinc-plated aluminum cap
| Threads per Inch | 18 |
| Feed Type | Gravity |
| Thread Type | NPT |
| Overall Height | 1.1875 in |
| Oil Capacity | 1/8 oz |
| Assembly Clearance | 2 in |
| Material | Zinc Die Cast, Zinc Plated/Aluminium Cap |
| Thread Size | 3/8 |
| Pitch | N/A |
| Cup Style | Screw Cap |
| Overall Length | 2.125 in |
| Weight | 0.138 LB |

