- Zinc Die Cast
- Zinc Plated, Aluminum Cap
- 3/8-18 NPT Thread Size
- 2 5/16" Assembly Clearance
- 1 13/32" Oil Capacity
features
- Zinc die-cast
- Zinc-plated aluminum cap
| Overall Length | 2.5625 in |
| Feed Type | Gravity |
| Pitch | N/A |
| Thread Size | 3/8 |
| Oil Capacity | 3/16 oz |
| Cup Style | Screw Cap |
| Assembly Clearance | 2 5/16 in |
| Thread Type | NPT |
| Overall Height | 1.40625 in |
| Threads per Inch | 18 |
| Material | Zinc Die Cast, Zinc Plated/Aluminium Cap |
| Weight | 0.17 LB |

