- Steel, Zinc Plated
- 1/8-27 NPT Thread Size
- 5/8" Diameter
- 7/32" Thread Length
- 1/20 oz Capacity
features
- Steel
- Zinc-plated
| Thread Type | NPT |
| Material | Steel, Zinc-Plated |
| Threads per Inch | 27 |
| Dia. | 0.625 in |
| Thread Size | 1/8 |
| Overall Height | 1.25 in |
| Capacity | 1/20 oz |
| Weight | 0.036 LB |

