- Steel, Zinc Plated
- 5/16" Tubing Diameter
- Holds Two Tubes
features
- Steel
- Zinc-plated
| No. of Tubes | 2 |
| Tube O.D. | 5/16 in |
| Style | Style A |
| Material | Steel, Zinc-Plated |
| Weight | 0.032 LB |
| No. of Tubes | 2 |
| Tube O.D. | 5/16 in |
| Style | Style A |
| Material | Steel, Zinc-Plated |
| Weight | 0.032 LB |