- Steel, Zinc Plated
- 5/16" Tubing Diameter
- Holds Three Tubes
features
- Steel
- Zinc-plated
| Style | Style B |
| No. of Tubes | 3 |
| Tube O.D. | 5/16 in |
| Material | Steel, Zinc-Plated |
| Weight | 0.01 LB |
| Style | Style B |
| No. of Tubes | 3 |
| Tube O.D. | 5/16 in |
| Material | Steel, Zinc-Plated |
| Weight | 0.01 LB |