- Steel, Zinc Plated
- 1/4" Tubing Diameter
- Holds Two Tubes
features
- Steel
- Zinc-plated
| Tube O.D. | 1/4 in |
| Material | Steel, Zinc-Plated |
| No. of Tubes | 2 |
| Style | Style A |
| Weight | 0.012 LB |
| Tube O.D. | 1/4 in |
| Material | Steel, Zinc-Plated |
| No. of Tubes | 2 |
| Style | Style A |
| Weight | 0.012 LB |