Skip to content Skip to navigation menu
This part may be obsolete or discontinued.
There may be limited quantities still available for purchase. Contact us for availability. Please contact your local service center for alternative options.
Style TF Tubing Clip

08260

Style TF Tubing Clip
Item #101981348
  • Steel, Zinc Plated
  • 1/4" Tubing Diameter
  • Holds Three Tubes
Style TF Tubing Clip
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Steel, Zinc Plated
  • 1/4" Tubing Diameter
  • Holds Three Tubes

features

  • Steel
  • Zinc-plated
Tube O.D. 1/4 in
No. of Tubes 3
Style Style B
Material Steel, Zinc-Plated
Weight 0.014 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison