- Steel, Zinc Plated
- 1/4" Tubing Diameter
- Holds Four Tubes
features
- Steel
- Zinc-plated
| Style | Style B |
| Material | Steel, Zinc-Plated |
| Tube O.D. | 1/4 in |
| No. of Tubes | 4 |
| Weight | 0.014 LB |
| Style | Style B |
| Material | Steel, Zinc-Plated |
| Tube O.D. | 1/4 in |
| No. of Tubes | 4 |
| Weight | 0.014 LB |