- Steel, Zinc Plated
- 3/8" Tubing Diameter
- Holds One Tube
features
- Steel
- Zinc-plated
| No. of Tubes | 1 |
| Style | Style A |
| Tube O.D. | 3/8 in |
| Material | Steel, Zinc-Plated |
| Weight | 0.022 LB |
| No. of Tubes | 1 |
| Style | Style A |
| Tube O.D. | 3/8 in |
| Material | Steel, Zinc-Plated |
| Weight | 0.022 LB |